Beli Timbangan Sand Cone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Wireless Mouse
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Logitech Wireless Mouse
    Deskripsi:
    M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
  2. Non Brand Check Valve
    Mulai

    Rp429.900

    Non Brand Check Valve
    Deskripsi:
    Plastic check valves are resistant to chemicals and corrosion.
  3. HUMBOLDT Soil Testing Penetrometers
    Mulai

    Rp45.999.900

    HUMBOLDT Soil Testing Penetrometers
    atribut:
    • UNSPSC: 41113904
  4. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp639.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. CAMPBELL Well Point & Drive Cap
    Mulai

    Rp529.900

    CAMPBELL Well Point & Drive Cap
    Deskripsi:
    These well point drive caps and couplings are used with well points to create a shallow well without digging. The well point drive caps are screwed onto the threaded end of the well point to protect the threads from damage when the well point is driven into the ground. Threaded well point couplings allow sections of threaded pipe to be connected to the well point. As the well point is driven into the ground additional sections of pipe are connected to the well point and driven into the ground to increase the depth of the well.
  7. WESTWARD Hardfacing Welding Wire Flux-Cored (Kawat Las)
    Mulai

    Rp9.999.900

    WESTWARD Hardfacing Welding Wire Flux-Cored (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • Process: Flux Cored Welding (FCAW)
    • Arbor Hole Diameter (inch): 2
    • Spool Diameter (inch): 12
    • Spool Width (inch): 4
    • Shielding Type: Self-Shielded
    • Spool Type: Plastic Spool
    • UNSPSC: 23171510
    • Wire Type: Flux-Cored
  8. AND Moisture Analyzer
    Mulai

    Rp39.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  9. NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Mulai

    Rp319.900

    NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)
    Deskripsi:
    Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  12. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  13. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  14. TRUSCO Rubber Mat (Keset Karet)
    Mulai

    Rp59.900

    TRUSCO Rubber Mat (Keset Karet)
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  15. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  16. Fantech Inline Fan Duct (Kipas Saluran Inline)
    Mulai

    Rp4.299.900

    Fantech Inline Fan Duct (Kipas Saluran Inline)
    Deskripsi:
    General purpose inline duct fans install into existing ductwork to create increased airflow and improve efficiency. They are commonly used for general ventilation, temperature control, humidity control, and the removal of unwanted odors.
    atribut:
    • High-Efficiency Motor: No
    • Maximum Inlet Air Temperature (°F): 140
    • Nameplate Voltage (VAC): 120
    • Number of Speeds: 1
    • Phase: 1
  17. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.899.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
Daftar Harga Timbangan Sand Cone Terbaru November 2026
Logitech Wireless MouseRp179.900
Non Brand Check ValveRp429.900
HUMBOLDT Soil Testing PenetrometersRp45.999.900
DAYTON HVAC & Refrigeration PartsRp43.900
KRISBOW Digital Caliper (Jangka Sorong)Rp639.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.799.900
CAMPBELL Well Point & Drive CapRp529.900
WESTWARD Hardfacing Welding Wire Flux-Cored (Kawat Las)Rp9.999.900
AND Moisture AnalyzerRp39.999.900
NIBCO Sweat & Solder Tubing Fittings (Sambungan Lurus)Rp319.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)